Order Entry
Belgium
Orders LinkContactUsLinkComponent
Dewar carrying flasks, type B and B-E

Dewar carrying flasks, type B and B-E

Dewar carrying flask 29 B-E (stainless steel cover)
Catalog # 478-0767
Supplier:   KGW
Dewar carrying flasks, type B and B-E
Catalog # 478-0767
Supplier:  KGW
Dewar carrying flasks, type B and B-E
Dewar carrying flasks, type B and B-E

Dewar carrying flask 29 B-E (stainless steel cover)

Price
524,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Silvered borosilicate glass, blue coated metal protective covering (B) or stainless steel (B-E). For storage and transport of liquid nitrogen, dry ice and temperature-sensitive goods.

  • Robust design
  • Included insulated lid held by two spring clips
  • With aluminium handle

Safety note: A small hole must be drilled in the lid if dry ice or liquid nitrogen are to be stored with the lid in place.

Safety note: A small hole must be drilled in the lid if dry ice or liquid nitrogen are to be stored with the lid in place.

Documents

Specifications
  • Description:
    Dewar carrying flask 29 B-E (stainless steel cover)
  • Seq:
    9
  • Cat. No.:
    478-0767
  • Int.Ø:
    138 mm
  • Capacity:
    4 L
  • Int. height:
    310 mm
  • Model:
    29 B-E
  • Temperature range:
    −200...+200 °C
  • Daily evaporation:
    1,4 L
  • Ext.Ø:
    160 mm
  • Overall height:
    385 mm