Pressure filter holders
Pressure filter holder, Stainless steel, 340 ml, 47 mm, 533 mm, 70 mm
Catalog # MILFXX4004740
Supplier: Merck
Jump to:
Product Details & Documents
These filter holders are ideal for ultra-cleaning or sterilising batch volumes of liquids.
- Filter holder has reservoir to hold liquid for batch filtration
- Autoclavable with membrane in place for sterile filtration
The cylindrical barrel holds 100 or 340 ml of liquid, which is filtered by externally applied gas pressure through a suitable filter supported on the holder base.
Specifications
- Ext.Ø:70 mm
- For Ø:47 mm
- Capacity:340 ml
- Description:Pressure filter holder
- Height:533 mm
- Material:Stainless steel
- Seq:02
- Filtration area:11,3 cm²
- Cat. No.:MILFXX4004740
- Inlet/outlet connections:9,5 mm hose connector/No. 8 perforated silicone stopper mounts in standard 1 l filtering flask
- Max. inlet pressure:6,9 bar
Accessories
Product Information
- Catalog #AvailabilityPrice
- Filter support screen, stainless steel, 47 mmFilter support screen, stainless steel, 47 mmMILFXX4004704Log in for availability1 * 1 ST - 230,00 €
Product Information
- Catalog #AvailabilityPrice
- Locking ring gasket, PTFE
Product Information
- Catalog #AvailabilityPrice
- Replacement parts kit, 47 mm holder includes 5 each top cap O-rings, locking ring gasket, filter sealing O-ring and screen gasketReplacement parts kit, 47 mm holder includes 5 each top cap O-rings, locking ring gasket, filter sealing O-ring and screen gasketMILFXX40047RKLog in for availability1 * 1 ST - 458,00 €
Product Information
- Catalog #AvailabilityPrice
- PVC tubing 3 m with I.Ø. 9,5 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



