Order Entry
Belgium
Orders LinkContactUsLinkComponent
First aid kit

First aid kit

First Aid Kit, 270×190×110 mm, 1,8 kg
Catalog # 118-0507
First aid kit
Catalog # 118-0507
First aid kit

First Aid Kit, 270×190×110 mm, 1,8 kg

Price
142,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

This mini first aid kit enables fast and efficient emergency treatment.

  • Contains a 200 ml eye wash with ophthalmic solution, and a wall bracket
  • It complies with standards for the transport of dangerous
  • This emergency kit is designed for groups of 20 to 30 people
  • The ABS injection-moulded case comes with a wall bracket and a carry handle

Contents are recommended by first aiders and the French Red Cross, are for use before the arrival of specialist help.

Delivery information: Kit contains pressure dressing, survival blanket, sterile compression dressing, mouth-to-mouth piece, triangular sling, sterile dressings, cooling pack, adhesive plasters, stretch bandages, gauze bandages, crepe bandages, roll of adhesive tape, alcohol dressings, bag of cotton wool, antiseptic dressings, 70% alcohol 50 ml spray, 50 ml antiseptic spray, compresses containing calendula lotion, anti-mosquito dressings, burn gel sachets, bactericidal soap sachets, pairs of vinyl gloves, 200 ml eye wash, finger cot, 125 ml plastic bottles, pair of scissors, tweezers, clips, safety pins, and 'First aid' booklet.

Specifications
  • Description:
    First Aid Kit
  • Dimensions:
    270×190×110 mm
  • Seq:
    01
  • Weight:
    1,8 kg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.