Order Entry
Belgium
Orders LinkContactUsLinkComponent
Tissue grinders, Dounce type

Tissue grinders, Dounce type

40 ml, 25,5×114 mm, 171 mm
Catalog # 432-5007
Supplier:   DWK Life Sciences
Tissue grinders, Dounce type
Catalog # 432-5007
Supplier:  DWK Life Sciences
Tissue grinders, Dounce type
Tissue grinders, Dounce type

40 ml, 25,5×114 mm, 171 mm

Price
1 430,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Wheaton Dura-Grind® stainless steel Dounce tissue grinders provide a rugged alternative to glass Dounce tissue grinders. Smooth pestle action requires less effort than glass tissue grinders. Precision machined  No. 316 stainless steel to low tolerance of 0,0124 mm.

  • Mortar has flat bottom to stand upright
  • Single pestle and mortar are supplied as a matched set
  • Not autoclavable

Weight: 0,9 kg

Specifications
  • Capacity:
    40 ml
  • Seq:
    03
  • Total length:
    171 mm
  • Ø ext.×length:
    25,5×114 mm