Order Entry
Belgium
Orders LinkContactUsLinkComponent
Scintillation vials, WHEATON®

Scintillation vials, WHEATON®

20,00 ml, 27×61 mm, Yes, Separate, 22 mm, Urea, PE cone
Catalog # WHEA986726
Supplier:   DWK Life Sciences
Scintillation vials, WHEATON®
Catalog # WHEA986726
Supplier:  DWK Life Sciences
Scintillation vials, WHEATON®
Scintillation vials, WHEATON®

20,00 ml, 27×61 mm, Yes, Separate, 22 mm, Urea, PE cone

Price
718,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

These scintillation vials made from HDPE are available with screw cap attached or separately in PP or PE and different liner material depending on the application.

Specifications
  • Cap included:
    Yes
  • Cap material:
    Urea
  • Cap Size:
    22 mm
  • Ø×H:
    27×61 mm
  • Septum:
    PE cone
  • Capacity:
    20,00 ml
  • Seq:
    14
  • Cap type:
    Separate
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.