Order Entry
Belgium
Orders LinkContactUsLinkComponent
Scintillation vials, WHEATON®

Scintillation vials, WHEATON®

20,00 ml, 27×61 mm, Yes, Attached, 22 mm, Urea, Metal foil
Catalog # WHEA986702
Supplier:   DWK Life Sciences
Scintillation vials, WHEATON®
Catalog # WHEA986702
Supplier:  DWK Life Sciences
Scintillation vials, WHEATON®
Scintillation vials, WHEATON®

20,00 ml, 27×61 mm, Yes, Attached, 22 mm, Urea, Metal foil

Price
312,00 €
Log in for availability
1 * 500 ST
Product Details & Documents

These scintillation vials made from HDPE are available with screw cap attached or separately in PP or PE and different liner material depending on the application.

Specifications
  • Cap included:
    Yes
  • Cap material:
    Urea
  • Cap Size:
    22 mm
  • Ø×H:
    27×61 mm
  • Septum:
    Metal foil
  • Capacity:
    20,00 ml
  • Seq:
    03
  • Cap type:
    Attached