WHEATON® Scintillation Vials
20,00 ml, 28×61 mm, Yes, 22 mm, PP, Metal foil
Catalog # 215-3915
Supplier: DWK Life Sciences
Aller à :
Product Details & Documents
These vials are made from WHEATON® 180 low potassium borosilicate glass. The background counts of these vials are consistently low, the ultraviolet transmission is high.
- Available with attached or unattached screw caps
- Utility trays can be used to store samples
Certifications: Glass conforms to ASTM E438 Type I, Class A.
Packaging: Packed in five utility trays with each partition tray holding 100 vials.
Spécifications
- Cap included:Yes
- Cap material:PP
- Cap Size:22 mm
- Ø×H:28×61 mm
- Septum:Metal foil
- Capacity:20,00 ml
- Seq:12
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



