Order Entry
Belgium
Orders LinkContactUsLinkComponent
WHEATON® Scintillation Vials

WHEATON® Scintillation Vials

20,00 ml, 28×61 mm, Yes, 24 mm, Urea, Metal foil
Catalog # WHEA986562
Supplier:   DWK Life Sciences
WHEATON® Scintillation Vials
Catalog # WHEA986562
Supplier:  DWK Life Sciences
WHEATON® Scintillation Vials
WHEATON® Scintillation Vials

20,00 ml, 28×61 mm, Yes, 24 mm, Urea, Metal foil

Price
495,00 €
Log in for availability
1 * 500 ST
Product Details & Documents

These vials are made from WHEATON® 180 low potassium borosilicate glass. The background counts of these vials are consistently low, the ultraviolet transmission is high.

  • Available with attached or unattached screw caps
  • Utility trays can be used to store samples

Certifications: Glass conforms to ASTM E438 Type I, Class A.

Packaging: Packed in five utility trays with each partition tray holding 100 vials.

Specifications
  • Cap included:
    Yes
  • Cap material:
    Urea
  • Cap Size:
    24 mm
  • Ø×H:
    28×61 mm
  • Septum:
    Metal foil
  • Capacity:
    20,00 ml
  • Seq:
    09