Order Entry
Belgium
Orders LinkContactUsLinkComponent
Temperature chart recorders, SC3

Temperature chart recorders, SC3

Temperature chart recorder, SC377, –15…+10 °C, ±1,0 °C, 1,0 °C, 93×93×57 mm, 227 g
Catalog # 620-0256
Supplier:   DICKSON
Temperature chart recorders, SC3
Catalog # 620-0256
Supplier:  DICKSON
Temperature chart recorders, SC3
Temperature chart recorders, SC3

Temperature chart recorder, SC377, –15…+10 °C, ±1,0 °C, 1,0 °C, 93×93×57 mm, 227 g

Price
405,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These recorders are used to record temperature simply and reliably. They provide the users with immediate access to data and suit applications in manufacture of pharmaceutical, medical and food products and vaccine storage.

  • Withstand the rigours of transport and storage
  • Accuracy and resolution conform to quality controls
  • For recordings over 24 hours or seven days

W×D×H: 93×93×57 mm

Weight: 227 mm

Delivery information: Supplied with a single AA battery with a service life of two years and a red pen. Other diagrams are available on request.

Specifications
  • Range:
    –15…+10 °C
  • Resolution:
    1,0 °C
  • Weight:
    227 g
  • Description:
    Temperature chart recorder, SC377
  • W×D×H:
    93×93×57 mm
  • Accuracy:
    ±1,0 °C
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • One-point NIST Traceable® calibration certificate
    One-point NIST Traceable® calibration certificate
    620-1494
    Chart recorders
    Log in for availability
    1 * 1 ST - 97,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Six red replacement pens
    Six red replacement pens
    620-0436
    Log in for availability
    1 * 6 ST - 68,30 €