Sample bottles without push-on Closure
96,5 ml, 75,7 mm, 40 mm
Catalog # 215-2631
Supplier: GRAVIS
Jump to:
Product Details & Documents
Chemistry glass, white or amber, without push-on cap.
- Amber glass to protect light-sensitive materials
Ordering information: Push-on PE caps are available separately.
Documents
SPVAE00943_TDS_EN
Datasheet
Specifications
- Capacity:96,5 ml
- Height:75,7 mm
- Neck-Ø:40 mm



