Order Entry
Belgium
Orders LinkContactUsLinkComponent
Tissue grinders, Tenbroeck type

Tissue grinders, Tenbroeck type

40 ml, 32×140 mm, 320 mm
Catalog # 432-5001
Supplier:   DWK Life Sciences
Tissue grinders, Tenbroeck type
Catalog # 432-5001
Supplier:  DWK Life Sciences
Tissue grinders, Tenbroeck type
Tissue grinders, Tenbroeck type

40 ml, 32×140 mm, 320 mm

Price
517,00 €
Log in for availability
1 * 2 ST
Product Details & Documents

Borosilicate glass. Tissue grinders with interchangeable precision pestles and tubes for tissues such as liver, intestines, and heart.

  • Hollow handle permits packing with ice
  • Expanded reservoir and pouring lip
  • Clearance between pestle and tube 0,1 - 0,15 mm

Wheaton 33 low extractable borosilicate glass (meets ASTM Type I Class A and USP Type I standards).

Certifications: Wheaton 33 low extractable borosilicate glass (meets ASTM Type I Class A and USP Type I standards).

Specifications
  • Capacity:
    40 ml
  • Seq:
    05
  • Total length:
    320 mm
  • Ø ext.×length:
    32×140 mm