Order Entry
Belgium
Orders LinkContactUsLinkComponent
Flasks on slides, Nunc™

Flasks on slides, Nunc™

Flaskette (20×52 mm), 2,5 − 5 ml, 10 cm², Glass
Catalog # 732-2609
   Low Manufacturing Impact
Flasks on slides, Nunc™
Catalog # 732-2609
   Low Manufacturing Impact
Flasks on slides, Nunc™
Flasks on slides, Nunc™

Flaskette (20×52 mm), 2,5 − 5 ml, 10 cm², Glass

Price
304,00 €
Log in for availability
1 * 16 ST
Product Details & Documents

Glass (Flaskette), PS (SlideFlask), sterile for cell culture on a microscope slide.

  • PS SlideFlask Nunclon™Δ certified
  • SlideFlask is ultrasonically welded to the slide, and individually leak tested

For karyotyping of cells, single cell autoradiography and single cell immuno-fluorescence.

W×D (Flaskette): 20×52 mm; W×D (SlideFlask): 18×50 mm

Specifications
  • Growth area:
    10 cm²
  • Recommended working volume:
    2,5 − 5 ml
  • Description:
    Flaskette (20×52 mm)
  • Material:
    Glass
  • Cat. No.:
    732-2609
  • Environmental certification:
    IRECS; ISO14001 (Certificate Registration No. EMS 752603)
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.