Container, Securitainer®
77 ml, 82 mm, 35 mm, 35 mm
N° de catalogue COVE35X82/01
Fournisseur: COVERA
Jump to:
Product Details & Documents
SECURITAINER®, made of white PP is an effective security container. It has two main uses: as an individual transport container for glass vials and as packaging for materials and substances sensitive to dampness.
- The tamper-proof seal guarantees that the packaging has not been opened-providing increased product security
- The seal prevents manipulation of vials, labels and their contents
- The strong, light construction protects the contents effectively
- Easy to handle
- Lids to be ordered seperately
Specifications
- Cap Size:35 mm
- Capacity:77 ml
- Height:82 mm
- Seq:03
- Neck-Ø:35 mm



