Order Entry
Belgium
Orders LinkContactUsLinkComponent
Micro-Ubbelohde viscometers

Micro-Ubbelohde viscometers

0,4 - 6 mm²/s, 0,01 K, 290 mm, 0,40 mm, 3 − 4 ml
Catalog # 645-0070
Supplier:   SI Analytics
Micro-Ubbelohde viscometers
Catalog # 645-0070
Supplier:  SI Analytics
Micro-Ubbelohde viscometers
Micro-Ubbelohde viscometers

0,4 - 6 mm²/s, 0,01 K, 290 mm, 0,40 mm, 3 − 4 ml

Price
575,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Viscometers, with suspended ball level, for determination of relative or absolute kinematic viscosity.

  • Suitable for small samples and short running times
  • Ring marks for checking by manually
  • Uncalibrated or calibrated with constant for automatic measurements

Certifications: DIN 51 562-2

Specifications
  • Range:
    0,4 - 6 mm²/s
  • Volume:
    3 − 4 ml
  • Length:
    290 mm
  • Seq:
    01
  • Constant:
    0,01 K
  • Ø int.:
    0,40 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.