Boxes with Snap-On Lid, Multipurpose
2000 ml, 208×208×64 mm
BURK6250-2000
: BURKLE
Box for storing, packing, taking samples, sampling and transport of pastes, granules, powders, soil samples and frozen goods (−40 °C up to briefly +95 °C).
PE, translucent.
- Can be deep frozen
- No crevices
- Suitable for use with foodstuffs
- Capacity:2000 ml
- Seq:09
- W×D×H:208×208×64 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



