Order Entry
Belgium
Orders LinkContactUsLinkComponent
Soxhlet extractors

Soxhlet extractors

Complete, 200 ml, 250 ml, 45/40 NS
Catalog # 537-0030
Supplier:   Lenz Laborglas
Soxhlet extractors
Catalog # 537-0030
Supplier:  Lenz Laborglas
Soxhlet extractors
Soxhlet extractors

Complete, 200 ml, 250 ml, 45/40 NS

Price
309,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

DURAN®, borosilicate glass. For extraction from solids with solvents.

The solvent is recirculated continuously and distilled from the extracted sample before contacting the solid again. The extract is concentrated in the distillation flask. The method allows an effective separation with relatively small amounts of extracting solvents.

Delivery information: The complete apparatus consists of a round bottom flask with NS 29/32 socket, an extractor with NS 29/32 cone and a condenser with GL 14 tubing connectors. All parts are available separately.

Documents

Specifications
  • Extraction cap.:
    200 ml
  • Socket size:
    45/40 NS
  • Type:
    Complete
  • Seq:
    14
  • Flask capacity:
    250 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.