Order Entry
Belgium
Orders LinkContactUsLinkComponent
Test tubes, round bottom

Test tubes, round bottom

10 ml, 100 mm, 12,7 mm, 0,60 mm, 11,1 mm
Catalog # DELT913100
Supplier:   DELTALAB
Test tubes, round bottom
Catalog # DELT913100
Supplier:  DELTALAB
Test tubes, round bottom

10 ml, 100 mm, 12,7 mm, 0,60 mm, 11,1 mm

Price
57,20 €
Log in for availability
1 * 250 ST
Product Details & Documents

Tubes are made of borosilicate or soda glass.

  • Good chemical resistance
  • Good temperature resistance

High quality of tubes is reflected in uniformity of wall thickness, diameter and height dimensions.

Documents

Specifications
  • Ext.Ø:
    12,7 mm
  • Ø int.:
    11,1 mm
  • Wall thickness:
    0,60 mm
  • Capacity:
    10 ml
  • Length:
    100 mm
  • Seq:
    07