Order Entry
Belgium
Orders LinkContactUsLinkComponent
Test tubes, round bottom

Test tubes, round bottom

6 ml, 75 mm, 11,6 mm, 0,60 mm, 10,2 mm
Catalog # DELT901275
Supplier:   DELTALAB
Test tubes, round bottom
Catalog # DELT901275
Supplier:  DELTALAB
Test tubes, round bottom

6 ml, 75 mm, 11,6 mm, 0,60 mm, 10,2 mm

Price
44,20 €
Log in for availability
1 * 250 ST
Product Details & Documents

Tubes are made of borosilicate or soda glass.

  • Good chemical resistance
  • Good temperature resistance

High quality of tubes is reflected in uniformity of wall thickness, diameter and height dimensions.

Documents

Specifications
  • Ext.Ø:
    11,6 mm
  • Ø int.:
    10,2 mm
  • Wall thickness:
    0,60 mm
  • Capacity:
    6 ml
  • Length:
    75 mm
  • Seq:
    06
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.