Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Test and sample tubes

7 ml, 99,6 mm, 12,9 mm, 11 mm
Catalog # DELT301700
Supplier:   DELTALAB
Test and sample tubes
Catalog # DELT301700
Supplier:  DELTALAB
Test and sample tubes
Test and sample tubes

7 ml, 99,6 mm, 12,9 mm, 11 mm

Price
92,70 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

Clear polystyrene (PS).

  • Temperature resistance from −10 up to +70 °C (for short periods up to +80 °C)
  • Can be centrifuged up to 7500×g
  • Tubes 212-3304 graduated to 2,5/5,0 and 10 ml; tubes 212-3302 graduated to 1,25 and 5,0 ml

Precision moulded sample tubes for a wide variety of applications. With round base. Non sterile.

 

Specifications
  • Ext.Ø:
    12,9 mm
  • Ø int.:
    11 mm
  • Capacity:
    7 ml
  • Length:
    99,6 mm
  • Seq:
    06