Order Entry
Belgium
Orders LinkContactUsLinkComponent
Jars with screw cap

Jars with screw cap

20 ml, 34 mm, 43 mm
Catalog # 216-2056
Supplier:   DELTALAB
Jars with screw cap
Catalog # 216-2056
Supplier:  DELTALAB
Jars with screw cap
Jars with screw cap

20 ml, 34 mm, 43 mm

Price
584,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

White PP with yellow safety screw cap.

  • Excellent thermal and chemical resistance
  • Graduated
  • Airtight, liquid-tight

Ideal for transporting and storing biological materials, liquids, solutions and powdery materials.

Documents

Specifications
  • Capacity:
    20 ml
  • Height:
    43 mm
  • Seq:
    01
  • Neck-Ø:
    34 mm