Powder samplers, MicroSampler
Head for Ø 12 mm tube, Stainless steel 316L, 0,5 ml
Catalog # 331-0023
Supplier: BURKLE
Jump to:
Product Details & Documents
Stainless steel AISI 316 L (1,4404). The MicroSampler has been specially designed for the sampling of small quantities of powder.
- Point sampling
- Various lengths and volumes are available
- Tip can be removed for easy cleaning
- Additional tips are available in different sizes
- Sterilisable
Volumes of 0,2 ml, 0,5 ml, 1,0 ml, 2,0 ml, 5,0 ml, and 10 ml can be sampled easily, quickly, and cleanly from different sampling depths from sacks or containers.
The tips of the MicroSampler are interchangeable. This means that tips with different volumes can be used.
Bestelinformatie: Please order lance and head separately.
Specifications
- Volume:0,5 ml
- Description:Head for Ø 12 mm tube
- Material:Stainless steel 316L
- Seq:03
Accessories
Product Information
- Catalog #MaterialVolumeAvailabilityPrice
- Head for Ø 12 mm tubeHead for Ø 12 mm tube331-0023Stainless steel 316L0,5 mlLog in for availability1 * 1 ST - 123,00 €
Product Information
- Catalog #MaterialVolumeAvailabilityPrice
- Head for Ø 25 mm tubeHead for Ø 25 mm tube331-0025Stainless steel 316L2,0 mlLog in for availability1 * 1 ST - 168,00 €
Product Information
- Catalog #MaterialVolumeAvailabilityPrice
- Head for Ø 12 mm tubeHead for Ø 12 mm tube331-0024Stainless steel 316L1,0 mlLog in for availability1 * 1 ST - 123,00 €
Product Information
- Catalog #MaterialVolumeAvailabilityPrice
- Head for Ø 25 mm tubeHead for Ø 25 mm tube331-2192Stainless steel 316L5,0 mlLog in for availability1 * 1 ST - 168,00 €
Product Information
- Catalog #MaterialVolumeAvailabilityPrice
- Head for Ø 12 mm tubeHead for Ø 12 mm tube331-0022Stainless steel 316L0,2 mlLog in for availability1 * 1 ST - 123,00 €
Product Information
- Catalog #MaterialVolumeAvailabilityPrice
- Head for Ø 25 mm tube



