Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Dispersing elements (aggregates) for POLYTRON® PT models

PT-DA 12/2WEC-E157, PT 1200 E / PT 2500 E, 14,1 m/s, 12/9 mm, 154 mm, 2-250 ml
Catalog # 431-0057
Supplier:   KINEMATICA
Dispersing elements (aggregates) for POLYTRON® PT models
Catalog # 431-0057
Supplier:  KINEMATICA
Dispersing elements (aggregates) for POLYTRON® PT models
Dispersing elements (aggregates) for POLYTRON® PT models

PT-DA 12/2WEC-E157, PT 1200 E / PT 2500 E, 14,1 m/s, 12/9 mm, 154 mm, 2-250 ml

Price
2 300,00 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

Designation: EC - EasyClean version for the simplest cleaning or sterilisation (Standard)/2 - rotor/stator with 1 tooth row each.

Ordering information: Other dispersing aggregates available on request.

Spécifications
  • Speed:
    14,1 m/s
  • Volume:
    2-250 ml
  • Description:
    PT-DA 12/2WEC-E157
  • Length:
    154 mm
  • Seq:
    08
  • Stator/rotor Ø:
    12/9 mm
  • For unit:
    PT 1200 E / PT 2500 E
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.