Dispersing elements (aggregates) for POLYTRON® PT models
PT-DA 12/2EC-E157, PT 1200 E / PT 2500 E, 14,1 m/s, 12/9 mm, 154 mm, 2-250 ml
Catalog # 431-0055
Supplier: KINEMATICA
Jump to:
Product Details & Documents
Designation: EC - EasyClean version for the simplest cleaning or sterilisation (Standard)/2 - rotor/stator with 1 tooth row each.
Ordering information: Other dispersing aggregates available on request.
Specifications
- Speed:14,1 m/s
- Volume:2-250 ml
- Description:PT-DA 12/2EC-E157
- Length:154 mm
- Seq:06
- Stator/rotor Ø:12/9 mm
- For unit:PT 1200 E / PT 2500 E
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



