Spinner flasks with angled sidearms, Corning®
8000 ml, Centre neck 120 mm, side arm neck 45 mm, 2
Supplier: Corning
Jump to:
Product Details & Documents
Borosilicate glass with side arms, non sterile.
- Baffles enhance aeration and agitation of flask contents
- Impeller design ensures optimal stirring
- Complete with impeller and caps
- Side arm design permit easy access of 25 and 50 ml pipettes
Certificates
Search by Lot NumberSpecifications
- Capacity:8000 ml
- Seq:14
- Neck:Centre neck 120 mm, side arm neck 45 mm
- No. of side arms:2
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



