Order Entry
Belgium
Orders LinkContactUsLinkComponent
Spinner flasks with angled sidearms, Corning®

Spinner flasks with angled sidearms, Corning®

6000 ml, Centre neck 100 mm, side arm neck 45 mm, 2
Catalog # 734-1914
Supplier:   Corning
Spinner flasks with angled sidearms, Corning®
Catalog # 734-1914
Supplier:  Corning
Spinner flasks with angled sidearms, Corning®
Spinner flasks with angled sidearms, Corning®

6000 ml, Centre neck 100 mm, side arm neck 45 mm, 2

Price
1 630,00 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

Borosilicate glass with side arms, non sterile.

  • Baffles enhance aeration and agitation of flask contents
  • Impeller design ensures optimal stirring
  • Complete with impeller and caps
  • Side arm design permit easy access of 25 and 50 ml pipettes

Documents

Spécifications
  • Capacity:
    6000 ml
  • Seq:
    08
  • Neck:
    Centre neck 100 mm, side arm neck 45 mm
  • No. of side arms:
    2