Order Entry
Belgium
Orders LinkContactUsLinkComponent
Spinner flasks with angled sidearms, Corning®

Spinner flasks with angled sidearms, Corning®

36000 ml, Centre neck 100 mm, side arm neck 45 mm, 2
Catalog # 734-1911
Supplier:   Corning
Spinner flasks with angled sidearms, Corning®
Catalog # 734-1911
Supplier:  Corning
Spinner flasks with angled sidearms, Corning®
Spinner flasks with angled sidearms, Corning®

36000 ml, Centre neck 100 mm, side arm neck 45 mm, 2

Price
3 570,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Borosilicate glass with side arms, non sterile.

  • Baffles enhance aeration and agitation of flask contents
  • Impeller design ensures optimal stirring
  • Complete with impeller and caps
  • Side arm design permit easy access of 25 and 50 ml pipettes

Documents

Specifications
  • Capacity:
    36000 ml
  • Seq:
    05
  • Neck:
    Centre neck 100 mm, side arm neck 45 mm
  • No. of side arms:
    2
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.