Order Entry
Belgium
Orders LinkContactUsLinkComponent
Spinner flasks with angled sidearms, Corning®

Spinner flasks with angled sidearms, Corning®

250 ml, Centre neck 70 mm, side arm neck 32 mm, 2
Catalog # 734-1910
Supplier:   Corning
Spinner flasks with angled sidearms, Corning®
Catalog # 734-1910
Supplier:  Corning
Spinner flasks with angled sidearms, Corning®
Spinner flasks with angled sidearms, Corning®

250 ml, Centre neck 70 mm, side arm neck 32 mm, 2

Price
803,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Borosilicate glass with side arms, non sterile.

  • Baffles enhance aeration and agitation of flask contents
  • Impeller design ensures optimal stirring
  • Complete with impeller and caps
  • Side arm design permit easy access of 25 and 50 ml pipettes

Documents

Specifications
  • Capacity:
    250 ml
  • Seq:
    04
  • Neck:
    Centre neck 70 mm, side arm neck 32 mm
  • No. of side arms:
    2
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.