Order Entry
Belgium
Orders LinkContactUsLinkComponent
Pasteur pipettes, disposable

Pasteur pipettes, disposable

Pasteur pipette, unplugged, 1,3 - 1,4 mm, 230 mm, 4×250 pieces
Catalog # MARI3233050
Supplier:   MARIENFELD
Pasteur pipettes, disposable
Catalog # MARI3233050
Supplier:  MARIENFELD
Pasteur pipettes, disposable
Pasteur pipettes, disposable

Pasteur pipette, unplugged, 1,3 - 1,4 mm, 230 mm, 4×250 pieces

Price
99,90 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

Pasteur pipettes made of soda-lime glass.

  • For single use
  • Long, fine tip
  • Constricted upper suction end to retain a cotton plug (supplied without cotton plug)
  • Handy packaging in boxes containing 250 pieces

Certifications: In compliance with DIN ISO 7712

Specifications
  • Ext.Ø:
    1,3 - 1,4 mm
  • Packed:
    4×250 pieces
  • Description:
    Pasteur pipette, unplugged
  • Length:
    230 mm
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.