Order Entry
Belgium
Orders LinkContactUsLinkComponent
MicroFunnel™ Plus Filter Funnels

MicroFunnel™ Plus Filter Funnels

MicroFunnel™ Plus filter funnel, 100 ml, PP/PS/PE with CE-membran, Metricel black, gridded, 0,45 µm
Catalog # 516-9890
MicroFunnel™ Plus Filter Funnels
Catalog # 516-9890
MicroFunnel™ Plus Filter Funnels
MicroFunnel™ Plus Filter Funnels

MicroFunnel™ Plus filter funnel, 100 ml, PP/PS/PE with CE-membran, Metricel black, gridded, 0,45 µm

Price
578,00 €
Log in for availability
1 * 50 ST
Product Details & Documents

Ideal for monitoring purified water systems maintained at temperatures up to 90 °C (194 °F).

  • Multifunctional
  • Leakproof lid
  • Squeeze separation
  • Available in two capacities

Units function as sample container and filter funnel in one which eliminates a sample transfer step and protects critical samples from contamination.

The unique squeeze separation makes membrane retrieval easy. Choose from 0,45 µm GN-6 Metricel® (mixed cellulose ester) membrane used for most applications (not compatible with hot water applications), 0,2 and 0,45 µm Supor® (polyethersulfone) membrane to minimize binding of inhibitory substances, or Metricel® Black (modified polyethersulfone) membrane (not compatible with hot water applications) for better contrast with light colored colonies.

Available in 100 and 300 ml capacity. Graduations marked on outside of cylinder for better visibility and easy measurement. Gamma irradiated. Gamma irradiation dose is 15 to 30 kGy.

MicroFunnel™ Plus AP disposable filter funnels allow for aseptic collection of a sample through the sample port on the lid of the filter funnel without removal of the lid. Optional filter holders are recommended for use when collection hot water samples.

Supor®: Hydrophilic polyethersulfone, white

Ordering information: Filter funnels PALL4829, PALL4807 and PALL4808 are not compatible with hot water applications; for use with ambient temperature samples only. Other disposable filter funnels are available. See MicroFunnel™ Disposable filter funnels for a broad selection of disposable filter funnels, individually bagged for general testing of aqueous solutions. See MicroFunnel™ ST Disposable filter funnels for a convenient and economical choice for sterility testing within isolators. Sentino™ Microbiology pump - designed specifically for MicroFunnel™ filter funnel. Contact your Avantor sales representative for more information.

Specifications
  • Membrane:
    Metricel black, gridded
  • Pore size:
    0,45 µm
  • Capacity:
    100 ml
  • Description:
    MicroFunnel™ Plus filter funnel
  • Material:
    PP/PS/PE with CE-membran
  • Seq:
    04
  • Cat. No.:
    516-9890
  • Effective filtration area:
    13,46 cm²
  • Max. temperature:
    Ambient
  • Dimensions:
    76H×61W mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Autoclavable adapters for vacuum manifold when using rubber stopper
    Autoclavable adapters for vacuum manifold when using rubber stopper
    516-7706
    Log in for availability
    1 * 3 ST - 84,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Lid kit accessory for culturing membrane in place
    Lid kit accessory for culturing membrane in place
    515-0172
    Log in for availability
    1 * 20 ST - 15,70 €

Product Information

  • Catalog #
    Availability
    Price
  • Funnel holder, 300 ml
    Funnel holder, 300 ml
    515-0136
    Log in for availability
    1 * 1 ST - 286,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Funnel holder, 100 ml
    Funnel holder, 100 ml
    515-0135
    Log in for availability
    1 * 1 ST - 212,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Tube, AP Sampling
    Tube, AP Sampling
    PALL4845
    Log in for availability
    1 * 50 ST - 481,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Second generation vacuum pump adapter for MicroFunnel™ filter funnel for alternate pump
    Second generation vacuum pump adapter for MicroFunnel™ filter funnel for alternate pump
    PALL4863
    Log in for availability
    1 * 1 ST - 53,30 €