Order Entry
Belgium
Orders LinkContactUsLinkComponent
Storage Insert Boxes

Storage Insert Boxes

Red, 54×54×23 mm, PS
Catalog # HUEN620100
Supplier:   hünersdorff GmbH
Storage Insert Boxes
Catalog # HUEN620100
Supplier:  hünersdorff GmbH
Storage Insert Boxes
Storage Insert Boxes

Red, 54×54×23 mm, PS

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Insert boxes made of tough polystyrene (PS) for order in drawers, tool cupboards, storage cabinets and small parts boxes.

  • Colours suitable for foods
  • Suitable for assortment boxes and small parts cases

Ordering information: Transparent lids are available separately.

Specifications
  • Colour:
    Red
  • Material:
    PS
  • Seq:
    01
  • W×D×H:
    54×54×23 mm
Accessories

Product Information

  • Catalog #
    Colour
    Availability
    Price
  • Lid for insert box, PS, 324×108 mm
    Lid for insert box, PS, 324×108 mm
    HUEN253000
    Clear
    Log in for availability
    1 * 10 ST

Product Information

  • Catalog #
    Colour
    Availability
    Price
  • Lid for insert box, PS, 216×108 mm
    Lid for insert box, PS, 216×108 mm
    HUEN252900
    Clear
    Log in for availability
    1 * 10 ST - 22,60 €

Product Information

  • Catalog #
    Colour
    Availability
    Price
  • Lid for insert box, PS, 162×108 mm
    Lid for insert box, PS, 162×108 mm
    HUEN252800
    Clear
    Log in for availability
    1 * 1 ST - 2,30 €

Product Information

  • Catalog #
    Colour
    Availability
    Price
  • Lid for insert box, PS, 108×108 mm
    Lid for insert box, PS, 108×108 mm
    HUEN252700
    Clear
    Log in for availability
    1 * 1 ST - 2,00 €

Product Information

  • Catalog #
    Colour
    Availability
    Price
  • Lid for insert box, PS, 108×54 mm
    Lid for insert box, PS, 108×54 mm
    HUEN252600
    Clear
    Log in for availability
    1 * 1 ST - 1,70 €

Product Information

  • Catalog #
    Colour
    Availability
    Price
  • Lid for insert box, PS, 54×54 mm
    Lid for insert box, PS, 54×54 mm
    HUEN252500
    Clear
    Log in for availability
    1 * 1 ST - 1,30 €