Plastic cuvettes
Semi-micro, 45 mm, 1,5 - 3 ml, 10 mm, PS
Catalog # SARS67.742
Marketsource
Supplier: SARSTEDT
Jump to:
Product Details & Documents
Cuvettes in poly(methyl methacrylate) (PMMA) or polystyrene (PS).
Documents
SARS67.742_TDS_EN
Datasheet
Specifications
- Path length:10 mm
- Type:Semi-micro
- Volume:1,5 - 3 ml
- Window material:PS
- Height:45 mm
- Seq:2
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



