Capillary columns, DB-FFAP
on 7" cage, Capillary, DB-FFAP, 0,85 µm, 0,45 mm, 30 m
Catalog # HEWL124-3232
Supplier: Agilent
Jump to:
Product Details & Documents
These columns are designed for the analysis of volatile fatty acids and phenols.
- Highly polar
- Bonded and cross linked
- Solvent rinsable
Nitroterephthalic acid modified polyethylene glycol.
Max. temperature: 250 °C
Suitable replacement for OV-351.
Specifications
- Column Format:Capillary
- Film thickness:0,85 µm
- Ø int.:0,45 mm
- Description:on 7" cage
- Length:30 m
- Seq:27
- Phase:DB-FFAP
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



