Order Entry
Belgium
Orders LinkContactUsLinkComponent
Capillary columns, DB-FFAP

Capillary columns, DB-FFAP

on 7" cage, Capillary, DB-FFAP, 0,50 µm, 0,25 mm, 60 m
Catalog # HEWL122-3263
Supplier:   Agilent
Capillary columns, DB-FFAP
Catalog # HEWL122-3263
Supplier:  Agilent
Capillary columns, DB-FFAP
Capillary columns, DB-FFAP

on 7" cage, Capillary, DB-FFAP, 0,50 µm, 0,25 mm, 60 m

Price
1 380,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These columns are designed for the analysis of volatile fatty acids and phenols.

  • Highly polar
  • Bonded and cross linked
  • Solvent rinsable

Nitroterephthalic acid modified polyethylene glycol.

Max. temperature: 250 °C

Suitable replacement for OV-351.

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,50 µm
  • Ø int.:
    0,25 mm
  • Description:
    on 7" cage
  • Length:
    60 m
  • Seq:
    12
  • Phase:
    DB-FFAP