Capillary columns, DB-35
on 7" cage, Capillary, DB-35, 0,25 µm, 0,25 mm, 60 m
Catalog # HEWL122-1962
Supplier: Agilent
Jump to:
Product Details & Documents
They are solvent rinsable and very low bleed mid-polarity columns ideal for GC/MS. They are suitable for CLP pesticides.
- Excellent inertness for active compounds
- Enhanced mass spectral integrity
- Bonded and cross-linked
Methylpolysiloxane
Max. temperature: 40 to 320/340 °C
Specifications
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,25 mm
- Description:on 7" cage
- Length:60 m
- Seq:02
- Phase:DB-35
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



