Order Entry
Belgium
Orders LinkContactUsLinkComponent
Capillary columns, DB-35

Capillary columns, DB-35

on 7" cage, Capillary, DB-35, 0,25 µm, 0,25 mm, 30 m
Catalog # HEWL122-1932
Supplier:   Agilent
Capillary columns, DB-35
Catalog # HEWL122-1932
Supplier:  Agilent
Capillary columns, DB-35
Capillary columns, DB-35

on 7" cage, Capillary, DB-35, 0,25 µm, 0,25 mm, 30 m

Price
770,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

They are solvent rinsable and very low bleed mid-polarity columns ideal for GC/MS. They are suitable for CLP pesticides.

  • Excellent inertness for active compounds
  • Enhanced mass spectral integrity
  • Bonded and cross-linked

Methylpolysiloxane

Max. temperature: 40 to 320/340 °C

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,25 µm
  • Ø int.:
    0,25 mm
  • Description:
    on 7" cage
  • Length:
    30 m
  • Seq:
    01
  • Phase:
    DB-35
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.