Colonnes capillaires, DB-17
boîtier de 177,8 mm, Capillaire, DB-17, 0,25 µm, 0,25 mm, 60 m
Catalog # HEWL122-1762
Supplier: Agilent
Jump to:
Product Details & Documents
These columns contain (50%-Phenyl)-methylpolysiloxane. They are excellent for confirmation analysis.
- Solvent rinsable
- Mid polarity
- Equivalent to USP phase G3
- Bonded and cross-linked
Max. temperature: 40 to 280/300 °C
Specifications
- Type de colonne:Capillaire
- Épaisseur du film:0,25 µm
- Ø int.:0,25 mm
- Désignation:boîtier de 177,8 mm
- Longueur:60 m
- Seq:17
- Greffage:DB-17



