Order Entry
Belgium
Orders LinkContactUsLinkComponent
Labelling tapes, temperature resistant

Labelling tapes, temperature resistant

Labelling tapes, temperature resistant, 19,0 mm
Catalog # 817-1582
Labelling tapes, temperature resistant
Catalog # 817-1582
Labelling tapes, temperature resistant
Labelling tapes, temperature resistant

Labelling tapes, temperature resistant, 19,0 mm

Price
74,50 €
Log in for availability
1 * 1 ROU
Product Details & Documents

Textile based with special adhesive. For use in freezing conditions, drying cupboards, incubators, sterilisers, and more.

  • Temperature range −231,5 to +260 °C
  • Can be written on with pencil

Length: 7,6 m

Colour: White

Specifications
  • Width:
    19,0 mm
  • Description:
    Labelling tapes, temperature resistant
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.