Order Entry
Belgium
Orders LinkContactUsLinkComponent
Labelling tapes, temperature resistant

Labelling tapes, temperature resistant

Labelling tapes, temperature resistant, 13,0 mm
Catalog # 817-1581
Labelling tapes, temperature resistant
Catalog # 817-1581
Labelling tapes, temperature resistant
Labelling tapes, temperature resistant

Labelling tapes, temperature resistant, 13,0 mm

Price
50,50 €
Log in for availability
1 * 1 ROU
Product Details & Documents

Textile based with special adhesive. For use in freezing conditions, drying cupboards, incubators, sterilisers, and more.

  • Temperature range −231,5 to +260 °C
  • Can be written on with pencil

Length: 7,6 m

Colour: White

Specifications
  • Width:
    13,0 mm
  • Description:
    Labelling tapes, temperature resistant
  • Seq:
    01