Order Entry
Belgium
Orders LinkContactUsLinkComponent
Flow cups with fixed nozzle

Flow cups with fixed nozzle

Viscosity flow cup (max.W×H = 92×84 mm), 7 - 42 cSt, 3 mm
Catalog # 769-1152
Supplier:   Industrial Physics
Flow cups with fixed nozzle
Catalog # 769-1152
Supplier:  Industrial Physics
Flow cups with fixed nozzle
Flow cups with fixed nozzle

Viscosity flow cup (max.W×H = 92×84 mm), 7 - 42 cSt, 3 mm

Price
201,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These flow cups are composed of an anodised aluminium cup and a stainless steel nozzle.

Designed to measure the viscosity of lacquers, paint and other liquids.

Certifications: ISO 2431

Ordering information: Stand must be ordered separately.

Documents

Specifications
  • Range:
    7 - 42 cSt
  • Description:
    Viscosity flow cup (max.W×H = 92×84 mm)
  • Seq:
    001
  • Cup orifice:
    3 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Digital stopwatch, 0,01 s
    Digital stopwatch, 0,01 s
    SIMEDI0076
    Log in for availability
    1 * 1 ST - 29,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Ring stand fro flow cups
    Ring stand fro flow cups
    SIMEVF2062
    Log in for availability
    1 * 1 ST - 83,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Temperature control jacket with tripod for ISO and AFNOR cups
    Temperature control jacket with tripod for ISO and AFNOR cups
    SIMEVF2068
    Log in for availability
    1 * 1 ST - 621,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Viscosity convertor of flow time to viscosity
    Viscosity convertor of flow time to viscosity
    769-1151
    Log in for availability
    1 * 1 ST - 86,60 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.