Order Entry
Belgium
Orders LinkContactUsLinkComponent
Immersion flow cups

Immersion flow cups

Flow cup viscometer, 8 mm
Catalog # 616-3417
Supplier:   Industrial Physics
Immersion flow cups
Catalog # 616-3417
Supplier:  Industrial Physics
Immersion flow cups
Immersion flow cups

Flow cup viscometer, 8 mm

Price
160,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Dip cups can be used to provide a quick 'break-thread' flow time comparative measurements on site in a manufacturing environment.

  • Titanium anodised aluminium with fixed stainless steel nozzle and handle
  • Engraved with a unique serial number
  • Easy to clean

Certifications: DIN 53211

Ordering information: The calibration certificate needs to be ordered separately.

Delivery information: Stand is not included.

Documents

Specifications
  • Description:
    Flow cup viscometer
  • Seq:
    06
  • Cup orifice:
    8 mm
  • Cat. No.:
    616-3417
  • Volume:
    100 ml
  • Height:
    250 mm (cup = 74 mm)
  • Weight:
    176 - 179 g
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Temperature control jacket with tripod for DIN and ASTM cups
    Temperature control jacket with tripod for DIN and ASTM cups
    769-1131
    Log in for availability
    1 * 1 ST - 569,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Digital stopwatch, 0,01 s
    Digital stopwatch, 0,01 s
    SIMEDI0076
    Log in for availability
    1 * 1 ST - 29,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Tripod stand, 260 mm
    Tripod stand, 260 mm
    769-1150
    Log in for availability
    1 * 1 ST - 215,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Viscosity convertor of flow time to viscosity
    Viscosity convertor of flow time to viscosity
    769-1151
    Log in for availability
    1 * 1 ST - 86,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Ring stand fro flow cups
    Ring stand fro flow cups
    SIMEVF2062
    Log in for availability
    1 * 1 ST - 83,00 €