Order Entry
Belgium
Orders LinkContactUsLinkComponent
Immersion flow cups

Immersion flow cups

Flow cup viscometer, 3 mm
Catalog # 616-3413
Supplier:   Industrial Physics
Immersion flow cups
Catalog # 616-3413
Supplier:  Industrial Physics
Immersion flow cups
Immersion flow cups

Flow cup viscometer, 3 mm

Price
157,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Dip cups can be used to provide a quick 'break-thread' flow time comparative measurements on site in a manufacturing environment.

  • Titanium anodised aluminium with fixed stainless steel nozzle and handle
  • Engraved with a unique serial number
  • Easy to clean

Certifications: DIN 53211

Ordering information: The calibration certificate needs to be ordered separately.

Delivery information: Stand is not included.

Documents

Specifications
  • Description:
    Flow cup viscometer
  • Seq:
    02
  • Cup orifice:
    3 mm
  • Cat. No.:
    616-3413
  • Volume:
    100 ml
  • Height:
    250 mm (cup = 74 mm)
  • Weight:
    176 - 179 g
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Temperature control jacket with tripod for DIN and ASTM cups
    Temperature control jacket with tripod for DIN and ASTM cups
    769-1131
    Log in for availability
    1 * 1 ST - 569,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Digital stopwatch, 0,01 s
    Digital stopwatch, 0,01 s
    SIMEDI0076
    Log in for availability
    1 * 1 ST - 29,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Tripod stand, 260 mm
    Tripod stand, 260 mm
    769-1150
    Log in for availability
    1 * 1 ST - 215,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Viscosity convertor of flow time to viscosity
    Viscosity convertor of flow time to viscosity
    769-1151
    Log in for availability
    1 * 1 ST - 86,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Ring stand fro flow cups
    Ring stand fro flow cups
    SIMEVF2062
    Log in for availability
    1 * 1 ST - 83,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.