Immersion flow cups
Flow cup viscometer, 2 mm
Catalog # 616-3412
Supplier: Industrial Physics
Jump to:
Product Details & Documents
Dip cups can be used to provide a quick 'break-thread' flow time comparative measurements on site in a manufacturing environment.
- Titanium anodised aluminium with fixed stainless steel nozzle and handle
- Engraved with a unique serial number
- Easy to clean
Certifications: DIN 53211
Ordering information: The calibration certificate needs to be ordered separately.
Delivery information: Stand is not included.
Documents
Specifications
- Description:Flow cup viscometer
- Seq:01
- Cup orifice:2 mm
- Cat. No.:616-3412
- Volume:100 ml
- Height:250 mm (cup = 74 mm)
- Weight:176 - 179 g
Accessories
Product Information
- Catalog #AvailabilityPrice
- Temperature control jacket with tripod for DIN and ASTM cupsTemperature control jacket with tripod for DIN and ASTM cups769-1131Log in for availability1 * 1 ST - 569,00 €
Product Information
- Catalog #AvailabilityPrice
- Digital stopwatch, 0,01 s
Product Information
- Catalog #AvailabilityPrice
- Tripod stand, 260 mm
Product Information
- Catalog #AvailabilityPrice
- Viscosity convertor of flow time to viscosity
Product Information
- Catalog #AvailabilityPrice
- Ring stand fro flow cups
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



