Order Entry
Belgium
Orders LinkContactUsLinkComponent
pH electrodes

pH electrodes

SE 104 N, pH puncture electrode, pH 2 -13, SE 104 N, 2...13, −5...+80 °C, Plastic, Polymer, Hole junction, 12×99 mm, DIN, Semi-solid substances
Catalog # 662-3535
Supplier:   KNICK
pH electrodes
Catalog # 662-3535
Supplier:  KNICK
pH electrodes
pH electrodes

SE 104 N, pH puncture electrode, pH 2 -13, SE 104 N, 2...13, −5...+80 °C, Plastic, Polymer, Hole junction, 12×99 mm, DIN, Semi-solid substances

Price
425,00 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Connection:
    DIN
  • Ø×L:
    12×99 mm
  • For:
    Semi-solid substances
  • Type:
    SE 104 N
  • Description:
    SE 104 N, pH puncture electrode, pH 2 -13
  • Material:
    Plastic
  • Seq:
    06
  • Diaphr.:
    Hole junction
  • Electrolyte:
    Polymer
  • Temp.:
    −5...+80 °C
  • pH:
    2...13
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.