Round tissue float baths, TFB
Tissue flotation bath
Catalog # MEDT01-4500-00
Supplier: MEDITE
Jump to:
Product Details & Documents
Tissue float bath is for flattening and drying tissue sections in histology, and pathology. The bath well and edge are made of high quality aluminum with a black coating. The safe heating system with ceramic ballast resistance avoids overheating and damage even in case of an empty bath.
Bath volume: 1,5 L
Specifications
- Description:Tissue flotation bath
- Seq:01
- Cat. No.:MEDT01-4500-00
- Capacity:1,5 l
- Bath Ø:300 mm
- Temperature range:30...90 °C
- Ø×H:30×8 cm
- Electrical:115-230 V, 50/60 Hz, 200 VA
- Weight:2 kg
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Accessory set includes thermometer (0 - 100 °C), thermometer support and aluminium lidAccessory set includes thermometer (0 - 100 °C), thermometer support and aluminium lidMEDT11-5500-00Model TFB 55Log in for availability1 * 1 SET
Product Information
- Catalog #ForAvailabilityPrice
- Thermometer, 0 - 100 °C
Product Information
- Catalog #ForAvailabilityPrice
- Thermometer support
Product Information
- Catalog #ForAvailabilityPrice
- Lid, aluminium
Product Information
- Catalog #ForAvailabilityPrice
- Thermometer support
Aanbevelingen
Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.
Anders ontvangt u algemene aanbevelingen.



