Order Entry
Belgium
Orders LinkContactUsLinkComponent
Microscope slides

Microscope slides

Plain slides, ground edges 90°, soda-lime glass, White, 1 mm, 76×26 mm
Catalog # 631-9462
Supplier:   MARIENFELD
Microscope slides
Catalog # 631-9462
Supplier:  MARIENFELD
Microscope slides
Microscope slides

Plain slides, ground edges 90°, soda-lime glass, White, 1 mm, 76×26 mm

Price
7,40 €
Log in for availability
1 * 50 ST
Product Details & Documents

Slides designed for in vitro diagnostic (IVD) applications.

  • Pre-washed and ready to use
  • Either ground or cut versions
  • Soda-lime glass, Hydrolytic Class 3

Extra-white slides are used for low auto-fluorescence applications.

Documents

Certificates
Search by Lot Number
Specifications
  • Colour:
    White
  • Description:
    Plain slides, ground edges 90°, soda-lime glass
  • L×W:
    76×26 mm
  • Seq:
    03
  • Thickness:
    1 mm