Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
Density hydrometers, M100

Density hydrometers, M100

M100, 0,700 - 0,800 g/ml, 0,002 g/ml, 245 mm
Catalog # 614-0193
Supplier:   GERING
Density hydrometers, M100
Catalog # 614-0193
Supplier:  GERING
Density hydrometers, M100
Density hydrometers, M100

M100, 0,700 - 0,800 g/ml, 0,002 g/ml, 245 mm

Price
43,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

Reference temperature for density measurements: 20 °C.

Certifications: DIN 12791.

Packaging: In velvet lined case.

Specifications
  • Longueur:
    245 mm
  • Seq:
    01
  • Division:
    0,002 g/ml
  • Modèle:
    M100
  • Plage de mesure:
    0,700 - 0,800 g/ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.