Order Entry
Belgium
Orders LinkContactUsLinkComponent
Density hydrometers, with thermometer

Density hydrometers, with thermometer

1,000 - 1,500 g/ml, 0,005 g/ml, 0…35 °C, 350 mm
Catalog # 614-0192
Supplier:   GERING
Density hydrometers, with thermometer
Catalog # 614-0192
Supplier:  GERING
Density hydrometers, with thermometer
Density hydrometers, with thermometer

1,000 - 1,500 g/ml, 0,005 g/ml, 0…35 °C, 350 mm

Price
89,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

These density hydrometers with thermometer are calibrated at 20 °C.

Specifications
  • Temperature Range:
    0…35 °C
  • Length:
    350 mm
  • Seq:
    03
  • Division:
    0,005 g/ml
  • Range:
    1,000 - 1,500 g/ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.