Order Entry
Belgium
Orders LinkContactUsLinkComponent
Density hydrometers, M100

Density hydrometers, M100

M100, 1,500 - 1,600 g/ml, 0,002 g/ml, 245 mm
Catalog # 614-0116
Supplier:   GERING
Density hydrometers, M100
Catalog # 614-0116
Supplier:  GERING
Density hydrometers, M100
Density hydrometers, M100

M100, 1,500 - 1,600 g/ml, 0,002 g/ml, 245 mm

Price
57,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

Reference temperature for density measurements: 20 °C.

Certifications: DIN 12791

Packaging: In velvet lined case.

Specifications
  • Length:
    245 mm
  • Seq:
    09
  • Division:
    0,002 g/ml
  • Model:
    M100
  • Range:
    1,500 - 1,600 g/ml