Proline® Single Channel Pipettes, Mechanical, Fixed/Variable Volume
10 μl, 99,2%, 0,8%, 300, 350 / F20, F100 µl, 613-4071, 613-0694
Catalog # 613-4079
Supplier: Sartorius
Proline® Single Channel Pipettes, Mechanical, Fixed/Variable Volume
Catalog # 613-4079
Supplier: Sartorius
Jump to:
Product Details & Documents
Ergonomic pipettes with fast, easy operation. Selected models offer changeable tip cone filters to prevent liquids and aerosols entering the pipette.
- Easy calibration and maintenance, small number of parts
- Smooth plunger action and simple in-lab recalibration and service
- Volume setting by a simple click-stop
- Ergonomic finger support, which reduces the risk of RSI
Two types of filters are offered: Safe-Cone standard filter and Safe-Cone Plus filter. It is recommended to use the Standard filter for general applications and the Plus filter for more demanding applications, such as cell culture, bacterial, viral work and molecular biology.
: Supplied with five extra filters, forceps and a calibration tool.
Specifications
- Volume:10 μl
- Seq:11
- Accuracy:99,2%
- Imprecision:0,8%
- Recommended tips:300, 350 / F20, F100 µl
- With Safe-Cone filter(s):613-4071, 613-0694
- Cat. No.:613-4079
- Environmental certification:Renewable energy certificate; ISO 14001
- Environmentally Preferable:Low Manufacturing Impact
Accessories
Product Information
- Catalog #AvailabilityPrice
- Safe-Cone filters, Standard, Ø 6,73 mm
Product Information
- Catalog #AvailabilityPrice
- Safe-Cone filters, Standard, Ø 3,15 mm
Product Information
- Catalog #AvailabilityPrice
- Safe-Cone filters, Plus, Ø 2,51 mm
Product Information
- Catalog #AvailabilityPrice
- Safe-Cone filters, Standard, Ø 2,51 mm
Product Information
- Catalog #AvailabilityPrice
- Safe-Cone filters, Standard, Ø 5,33 mm
Product Information
- Catalog #AvailabilityPrice
- Safe-Cone filters, Plus, Ø 6,73 mm
Product Information
- Catalog #AvailabilityPrice
- Safe-Cone filters, Plus, Ø 5,33 mm
Product Information
- Catalog #AvailabilityPrice
- Safe-Cone filters, Plus, Ø 3,15 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



