Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sterilisation Boxes for Pipettes

Sterilisation Boxes for Pipettes

Square base, 68×68×230/320 mm
Catalog # 612-2089
Supplier:   GLW
Sterilisation Boxes for Pipettes
Catalog # 612-2089
Supplier:  GLW
Sterilisation Boxes for Pipettes
Sterilisation Boxes for Pipettes

Square base, 68×68×230/320 mm

Price
41,02 €
Log in for availability
1 * 1 ST
Product Details & Documents

GLW Pipette Boxes are made from aluminum. Due to its square-shaped form, the box remains stationary while working and will not roll away as is the case with round containers. The box is available in four different sizes.

  • Can be autoclaved at +121 °C; can withstand temperatures up to +250 °C
  • 'Economy' boxes: without silicone
  • 'Premium' boxes: integral silicone coating in base and lid
  • W×D (mm): 68×68

W×D (mm): 68×68

Specifications
  • Description:
    Square base
  • W×D×H:
    68×68×230/320 mm